- Light-duty Balancer
- 5.2 ft Lift
- 2.2 to 4.4 lb Capacity
features
- Rugged construction, cast aluminium body
- Adjustable capacity and stroke limiting device
includes
- Rotary hook
- Self-lubricating bushings
- Auxiliary safety suspension
- Cable guide in antifriction material
- Stainless steel cable
| Capacity | 2.2 to 4.4 lb |
| Duty | Light-Duty |
| Lift | 5.2 ft |
| Locking Type | No |
| Weight | 1.3 LB |
| EAN or UPC | 663023012926 |

