- Light-duty Balancer
- 5.2 ft Lift
- 4.4 to 6.6 lb Capacity
description
- With more than 50 models to choose from, there's an Ingersoll-Rand balancer to satisfy virtually any balancing requirement. These balancers are ruggedly built of die cast aluminum for strength and reduced weight. They feature easy-to-use controls that allow for accurate spring adjustment.
features
- Rugged construction, cast aluminum body
- Stainless-steel cable
- Adjustable capacity and stroke limiting device
- 4-sided 6-way adjustment knob for smoother response and better ergonomics
- Cable guide in anti-friction material
- Upper suspension shackle included on balancer for ease of installation
- Flat casing on the back of the balancer to make it easier to pack on rails
- New rope mouth bushing to help reduce wear and tear
- Adjustable Capacity
includes
- Rotary hook
- Self-lubricating bushings
- Auxiliary safety suspension
- Cable guide in antifriction material
- Stainless steel cable
| Housing Material | Aluminum |
| Width | 4.4 in |
| Locking Type | No |
| Color | Red |
| Lift | 5.2 ft |
| Warranty | 1-Year |
| Duty Rating | Light Duty |
| Height | 10.25 in |
| Capacity | 4 to 6 lb |
| Lock Mechanism | No Lock Mechanism |
| Cable Material | Stainless Steel |
| Duty | Light-Duty |
| Length | 11.5 in |
| Tension Adjustment | Rotation |
| Weight | 1.3 LB |
| EAN or UPC | 663023012933 |

