- Medium-Duty Locking Balancer
- 8.2 ft Lift
- 13.2 to 17.6 lb Capacity
features
- Adjustable stroke limiting device
- Safety device prevents dropping of load due to spring breakage
- Nylon cable option available for the 2.2 lb (1 kg) capacity model
- order BLD1/P for this option
- Rugged construction, cast aluminium body
- Adjustable capacity
includes
- Stainless steel cable
- Cable guide in antifriction material
| Duty | Medium-Duty |
| Locking Type | Yes |
| Lift | 8.2 ft |
| Capacity | 13.2 to 17.6 lb |
| Weight | 8.0 LB |

