- 2.2 to 5.5 lb Capacity
- 6.5 ft Lift
features
- Rugged construction, cast aluminium body
- Adjustable capacity
- Adjustable stroke limiting device
- Safety device prevents dropping of load due to spring breakage
includes
- Stainless steel cable
- Cable guide in antifriction material
| Duty | Medium-Duty |
| Capacity | 2.2 to 5.5 lb |
| Locking Type | No |
| Lift | 6.500 ft |
| Weight | 4.4 LB |
| EAN or UPC | 663023013046 |

