Skip to content Skip to navigation menu
Medium-Duty Balancer

BMDS-4

Medium-Duty Balancer
Item #101829516
  • 4.4 to 8.8 lb Capacity
  • 6.5 ft Lift
Medium-Duty Balancer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.4 to 8.8 lb Capacity
  • 6.5 ft Lift

features

  • Rugged construction, cast aluminium body
  • Adjustable capacity
  • Adjustable stroke limiting device
  • Safety device prevents dropping of load due to spring breakage

includes

  • Stainless steel cable
  • Cable guide in antifriction material
Capacity 4.4 to 8.8 lb
Duty Medium-Duty
Lift 6.500 ft
Locking Type No
Weight 4.4 LB
EAN or UPC 663023013053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison