- 8.8 to 13.2 lb Capacity
- 6.5 ft Lift
features
- Rugged construction, cast aluminium body
- Adjustable capacity
- Adjustable stroke limiting device
- Safety device prevents dropping of load due to spring breakage
includes
- Stainless steel cable
- Cable guide in antifriction material
| Duty | Medium-Duty |
| Lift | 6.500 ft |
| Capacity | 8.8 to 13.2 lb |
| Locking Type | No |
| Weight | 5.1 LB |
| EAN or UPC | 663023013060 |

