- 13.2 to 17.6 lb Capacity
- 6.5 ft Lift
description
- B Series spring balancers are designed to increase productivity in any situation where repetitive or prompt vertical movement of fixed load is required. They compensate weight of your power tools or other manufacturing equipment and enable operator to lift or lower it with minimal effort.
features
- Rugged construction, cast alumiun body
- Stainless steel cable and anti-friction cable guide
- Adjustable capacity
- Safety device against load dropping due to the spring breakage (>3kg)
- Adjustable stroke limiting device
- Upper suspension shackle included on balancer for ease of installation
includes
- Stainless steel cable
- Cable guide in antifriction material
| Capacity Wt. [Min] | 13.2 lb |
| Capacity Wt. [Max] | 17.6 lb |
| Housing Material | Aluminum |
| Reel Weight | 5.5 lbs |
| Cable Material | Stainless Steel |
| Series | BMD |
| Locking Type | No |
| Lift | 6.5 ft |
| Duty | Medium-Duty |
| Capacity | 13.2 to 17.6 lb |
| Weight | 5.5 LB |
| EAN or UPC | 663023013077 |

