Skip to content Skip to navigation menu
8.2 ft Lift 44 to 66 lb Capacity Super Duty Spring Balancer

BSD-30

8.2 ft Lift 44 to 66 lb Capacity Super Duty Spring Balancer
Item #103402051
  • 8.2 ft Lift
  • 44 to 66 lb Capacity
8.2 ft Lift 44 to 66 lb Capacity Super Duty Spring Balancer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.2 ft Lift
  • 44 to 66 lb Capacity

description

  • B Series spring balancers are designed to increase productivity in any situation where repetitive or prompt vertical movement of fixed load is required. They compensate weight of your power tools or other manufacturing equipment and enable operator to lift or lower it with minimal effort. Experience the effect of tool float with our spring balancers. This “gravity-free” effect on all B Series models allows users to move tools with minimal effort along cable travel.

features

  • Stainless steel cable and anti-friction cable guide
  • Gravity-free suspension capability
  • Ribbed and sealed monobloc construction in aluminum alloy
  • Safety device against load dropping due to the spring breakage (>6.5 lb)
  • Upper rotary suspension with safety hook
  • Locking device to block the load at any height
  • Adjustable stroke limiting device
  • Visible cable for inspection
Length 8.7 in
Cable Material Stainless Steel
Lock Mechanism Yes
Lift 8.2 ft
Height 27.6 in
Duty Rating Super Duty
Capacity 44 to 66 lb
Warranty 1-Year
Housing Material Aluminum
Color Red
Width 12 in in
Weight 55.0 LB
EAN or UPC 663023013152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison