- Module/Air 2000™ Fil-Reg-Lubricator
- 1/2 in (NPT)
features
- Combines filter/regulator and lubricator in one unit
- Preassembled and ready-to-use
includes
- 0 to 160 psi gauge
| Element Material | 40 Micron Pourous polypropylene |
| Body Material | Zinc Die Cast |
| Gauge Port | 1/4 in |
| Type | Filter/Regulator-Lubricator |
| Connections | Modular |
| Bowl Material | Zinc |
| Capacity Volume | 6 oz |
| Operating Temp. | 0 °F [Min], 175 °F [Max] |
| Flow [Max] | 140 ft3/min |
| Operating Pressure [Max] | 175 psi |
| Drain Method | Manual |
| Seal Material | Buna |
| Inlet Size | 1/2 in NPT |
| Weight | 6.38 LB |

