- Cordless Drill/Driver
- 1/2" Chuck Capacity
- 700 in lb Max Stall Torque
- 2 Speed
- Pistol Grip with Trigger
features
- Variable speed switch with electronic brake, which provides maximum control of the tool
- 16-position clutch that maximizes fastening control
- Ergonomic handle and comfort grip that helps reduce vibration and fatigue for enhanced user comfort during extended use
| Voltage Rating | 20 V |
| Speeds | 2 |
| Chuck Type | Keyless |
| Battery Type | Lithium Ion |
| Cordless | Yes |
| Free Speed [Max] | 1900 rpm |
| Type | Driver |
| Control Type | Trigger |
| Power Source | Rechargeable Lithium Ion Battery |
| Handle Type | Pistol Grip |
| Manufacturer Name | Ingersoll-Rand |
| Chuck Capacity | 1/2 in |
| Housing Material | Composite |
| Torque [Max] | 700 in lb |
| Length | 9.300 in |
| Free Speed [Min] | 500 rpm |
| Weight | 5.4 LB |
| EAN or UPC | 663024006207 |

