- Drill Kit
| Chuck Type | Keyless |
| Handle Type | Pistol Grip |
| Width | 3 in |
| Torque [Max] | 700 in-lb |
| Height | 9 1/2 in |
| Length | 9 1/4 in |
| Chuck Size | 1/2 in |
| Torque [Min] | 0 in-lb |
| Weight | 5.4 LB |
| EAN or UPC | 663024006214 |
| Chuck Type | Keyless |
| Handle Type | Pistol Grip |
| Width | 3 in |
| Torque [Max] | 700 in-lb |
| Height | 9 1/2 in |
| Length | 9 1/4 in |
| Chuck Size | 1/2 in |
| Torque [Min] | 0 in-lb |
| Weight | 5.4 LB |
| EAN or UPC | 663024006214 |