Skip to content Skip to navigation menu
1/2 in 20 V 1100 in-lb Keyless Chuck Cordless Hammer Drill 2 Battery Kit

D5241-K22

1/2 in 20 V 1100 in-lb Keyless Chuck Cordless Hammer Drill 2 Battery Kit
Item #120204159
  • Cordless Type
  • 91 ft-lb Torque
  • Keyless Chuck Type
  • 2 Battery Kit
1/2 in 20 V 1100 in-lb Keyless Chuck Cordless Hammer Drill 2 Battery Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordless Type
  • 91 ft-lb Torque
  • Keyless Chuck Type
  • 2 Battery Kit

description

  • The Ingersoll Rand® D5241 IQV20™ Hammer Drill combines the ease and versatility of a cordless tool with the power and precision of our best-in-class, professional-grade portfolio. With 3 drill settings, 2 speed settings, a ½-inch chuck, and a 24-position clutch, it’s designed to give you the precise torque you need, whether you’re drilling through a thin layer of plaster or a solid cement wall.

features

  • Power: With the capacity of 1,100 in-lbs of torque, the D5241 IQV20™ Hammer Drill is designed with the pros in mind.
  • 1/2 Inch Chuck: All-metal keyless chuck with carbide teeth ensure bits don’t slip when drilling through almost any material.
  • 24-Position Clutch: Say goodbye to cam-outs and over-torqued fasteners. A 24 position clutch lets you fine-tune fastening depth, so you can work smarter, not harder.
  • Brushless Motor: The combination of a powerful brushless motor means the D5241 IQV20™ Hammer Drill operates at the apex of performance in almost any application.
  • High and Low Speed Options: Whether you’re drilling through wood, steel, or concrete, two speed options help you get the right level of torque, every time.
  • Rubberized Design: The D5241 IQV20™ Hammer Drill's impact-resistant rubberized design helps reduce kickback, keeping you steady and safe.
  • LED light: An LED light located at the bottom of the tool reduces shadows so you can see your work area clearly.
  • Adjustable Auxiliary Handle: For high-torque applications, a removable ergonomic auxiliary arm helps keep you steady.
  • IQV20™ Battery: Compatible with the entire Ingersoll Rand IQV20™ platform, giving it an extra dose of power without weighing it down.
  • Kit Includes: D5241 1/2" Hammer Drill, (2) BL2022 5.0Ah Batteries, BC1121 Dual Voltage Charger and Auxiliary Handle.
Chuck Type Keyless
Actuation Trigger
Warranty 1 Year Tool, 2 Years Battery, 3 Years Charger
Handle Type Pistol Grip
Blows/Minute 32000
Sound Pressure 75 Db(A)
Built-in Light Yes
Type Cordless
Voltage 20 V
Housing Material Impact and Chemical-Resistant Composite
Torque [Max] 91 ft-lb, 1100 in-lb, 124 nm
Standards UL, CSA, EN, IEC 62841-1, UL, CSA, EN, IEC 62841-2-3
Free Speed [Max] 2000 rpm
Side to Center 1.6 in
Chuck Size 1/2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison