- Cordless Type
- 91 ft-lb Torque
- Keyless Chuck Type
- Bare Tool
description
- The Ingersoll Rand® D5241 IQV20™ Hammer Drill combines the ease and versatility of a cordless tool with the power and precision of our best-in-class, professional-grade portfolio. With 3 drill settings, 2 speed settings, a ½-inch chuck, and a 24-position clutch, it’s designed to give you the precise torque you need, whether you’re drilling through a thin layer of plaster or a solid cement wall. Also available in the D5241-K22 kit which includes the D5241 Hammer Drill, Auxiliary Handle, (2) BL2022 5.0Ah Batteries, and BC1121 Dual Voltage Charger.
features
- Power: With the capacity of 1,100 in-lbs of torque, the D5241 IQV20™ Hammer Drill is designed with the pros in mind.
- 1/2 Inch Chuck: All-metal keyless chuck with carbide teeth ensure bits don’t slip when drilling through almost any material.
- 24-Position Clutch: Say goodbye to cam-outs and over-torqued fasteners. A 24 position clutch lets you fine-tune fastening depth, so you can work smarter, not harder.
- Brushless Motor: The combination of a powerful brushless motor means the D5241 IQV20™ Hammer Drill operates at the apex of performance in almost any application.
- High and Low Speed Options: Whether you’re drilling through wood, steel, or concrete, two speed options help you get the right level of torque, every time.
- Rubberized Design: The D5241 IQV20™ Hammer Drill's impact-resistant rubberized design helps reduce kickback, keeping you steady and safe.
- LED light: An LED light located at the bottom of the tool reduces shadows so you can see your work area clearly.
- Adjustable Auxiliary Handle: For high-torque applications, a removable ergonomic auxiliary arm helps keep you steady.
- IQV20™ Battery: Compatible with the entire Ingersoll Rand IQV20™ platform, giving it an extra dose of power without weighing it down.
- Also available in the D5241-K22 kit which includes the D5241 Hammer Drill, Auxiliary Handle, (2) BL2022 5.0Ah Batteries, and BC1121 Dual Voltage Charger.
| Free Speed [Max] | 2000 rpm |
| Blows/Minute | 32000 |
| Actuation | Trigger |
| Voltage | 20 V |
| Standards | UL, CSA, EN, IEC 62841-1, UL, CSA, EN, IEC 62841-2-3 |
| Side to Center | 1.6 in |
| Type | Cordless |
| Warranty | 1 Year Tool, 2 Years Battery, 3 Years Charger |
| Chuck Size | 1/2 in |
| Chuck Type | Keyless |
| Handle Type | Pistol Grip |
| Housing Material | Impact and Chemical-Resistant Composite |
| Sound Pressure | 75 Db(A) |
| Torque [Max] | 91 ft-lb, 1100 in-lb, 124 nm |
| Built-in Light | Yes |
| Weight | 0.0 LB |

