- 1/2" Capacity
- 350 - 1450 RPM
- 19.2 VDC
- Pistol Grip
- Cordless Drill/Driver
description
- Most power per pound of any cordless drill/driver in its class. Patent-pending IQv technology provides maximum performance, durability and battery life. Can be powered by the 19.2 V Li-Ion battery (sold separately). An industrial keyless ratcheting chuck guarantees industrial-grade performance.
applications
- Ideal for all drilling, boring, fastening and screwing applications
features
- Less than 4.5 lb with Li-Ion battery
- 0 to 360/1,300 rpm
- Two-speed, all-metal gear train for ultimate power and durability
- Engineered composite housing with patent-pending metal subframe for unbreakable strength
| RPM [Max] | 1300 rpm |
| Voltage Rating | 19.2 V |
| Type | Driver-Drill |
| Length | 9.200 in |
| Gear Train | N/A |
| Capacity, in | 0.5 in |
| Tool Wt. | 3 lb |
| Torque | 650 in lb |
| Cordless | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 663024002544 |

