- Portable Reciprocating Compressor
- 4.5 gal Twin Tank
- 2 hp
- 115 Volt Single Phase
- 1-Stage
| NPT Outlet | 3/8 in |
| Compressor Type | Portable |
| Phase | Single Phase |
| Pressure [Max] | 125 psi |
| Model | Portable Twin Stack |
| Voltage/Phase | 115/1 |
| Voltage Rating | 115 |
| Length | 21 in |
| Tank Type | Twin |
| Height | 17 in |
| Driver | Electric |
| Compressor Design | Reciprocating |
| Air Flow @ Pressure | 5.3 ft3/min @ 40 psi |
| Stages | 1 |
| Air Consumption [Average] | 5.3 ft3/min |
| Engine | N/A |
| Tank Size | 4 1/2 gal |
| Weight | 60.0 LB |

