- 4 Pieces
- Metric
- DXS2 Drive Size
description
- DXS® Lug Nut Sockets are a professional-grade collection of specialized sockets designed to safely and efficiently remove lug nuts from vehicle wheels. Essential for mechanics, tire shops, and vehicle owners, these sets deliver unmatched performance in wheel maintenance and replacement tasks. Never lose power from worn sockets and square drive anvils with Drive Xchange System™ Sockets and enjoy easier access into tight spaces with up to ¾” shorter tool length when use with Ingersoll Rand DXS™ impact wrenches. DXS™ direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life.
applications
- Designed to safely and efficiently remove lug nuts from vehicle wheels for vehicle repair and general industry. For use with all Ingersoll Rand DXS2 Drive Impacts.
features
- DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets.
- Up to 20% longer life compared to traditional square driven sockets.
- Reduces overall tool length by up to 3/4" compared to square drive sockets.
- Thin-walled construction for tight clearance applications.
- Bold size markings and color-coded sleeves for quick identification.
- Relieved 6-point hex corners help reduce fastener rounding
- Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion
- Backed by a lifetime limited warranty for peace of mind with proven reliability.
- Complies with ASME B107.110
- Includes 4 Metric Lug Nut Sockets (17mm, 19mm, 21mm, 22mm) and Foam Organizer Tray.
includes
- 4 Lug Nut Sockets (17mm, 19mm, 21mm, 22mm) and Foam Organizer Tray
| Width | 5.9 in |
| Height | 1.85 in |
| Socket Bit Type | Hex |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Warranty | Lifetime Limited |
| Socket Depth | Standard |
| Standard | ASME B107.110 |
| Length | 13.4 in |
| Drive Size | DXS2 |
| Finish | Manganese Phosphate |
| Drive Type | DXS |
| Weight | 3.9 LB |
| EAN or UPC | 840462301198 |

