- 11/16 in Socket Size
- 6 Points
- Hex Socket Bit Type
- DXS2 Drive Size
description
- Designed for professionals who demand durability, clarity, and convenience in every turn. Built from premium Cr-Mo steel, these sockets deliver high torque strength and long-lasting performance in demanding environments. Never lose power from worn square drive anvils with Drive Xchange System™ Sockets. DXS™ direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life when use with Ingersoll Rand DXS™ impact wrenches.
applications
- Vehicle Repair and General Industry. For use with all Ingersoll Rand DXS2 Drive Impacts.
features
- DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets
- Up to 20% longer life compared to traditional square driven sockets
- Reduces overall tool length by up to 3/4" compared to square drive sockets
- Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion
- Ball nose retention pin for quick, tool-free installation and removal
- High visibility laser etched markings to easily identify the size you need
- Relieved 6-point hex corners help reduce fastener rounding
- Precision-machined bits for accurate fit and reduced wear
- Backed by a lifetime limited warranty for peace of mind with proven reliability.
- Complies with ASME B107.110
includes
- (1) 11/16in socket. Also available in the DXS2KH8HB 8pc SAE Socket Set.
| No. of Points | 6 |
| Warranty | Lifetime Limited |
| Finish | Manganese Phosphate |
| Length | 3.95 in |
| Socket Bit Type | Hex |
| Drive Size | DXS2 |
| Width | 0.875 in |
| Inch/Metric | SAE |
| Socket Size | 11/16 in |
| Standard | ASME B107.110 |
| Socket Depth | Standard |
| Drive Type | DXS |
| Height | 0.875 in |
| Weight | 0.4 LB |
| EAN or UPC | 840462300832 |

