- 17 mm Socket Size
- 6 Points
- Hex Socket Bit Type
- DXS2 Drive Size
description
- DXS® Lug Nut Sockets are a professional-grade collection of specialized sockets designed to safely and efficiently remove lug nuts from vehicle wheels. Essential for mechanics, tire shops, and vehicle owners, these sets deliver unmatched performance in wheel maintenance and replacement tasks. Never lose power from worn sockets and square drive anvils with Drive Xchange System™ Sockets and enjoy easier access into tight spaces with up to ¾” shorter tool length when use with Ingersoll Rand DXS™ impact wrenches. DXS™ direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life.
applications
- Designed to safely and efficiently remove lug nuts from vehicle wheels for vehicle repair and general industry. For use with all Ingersoll Rand DXS2 Drive Impacts.
features
- DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets.
- Up to 20% longer life compared to traditional square driven sockets.
- Reduces overall tool length by up to 3/4" compared to square drive sockets.
- Thin-walled construction for tight clearance applications.
- Bold size markings and color-coded sleeves for quick identification.
- Relieved 6-point hex corners help reduce fastener rounding
- Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion
- Backed by a lifetime limited warranty for peace of mind with proven reliability.
- Complies with ASME B107.110
includes
- (1) 17mm Lug Nut Socket. Also available in the DXS2KMH6LN or DXS2KM4LN Socket Set.
| Socket Size | 17 mm |
| Drive Type | DXS |
| Socket Bit Type | Hex |
| Standard | ASME B107.110 |
| Width | 1.06 in |
| Drive Size | DXS2 |
| Finish | Manganese Phosphate |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Length | 4.4 in |
| Warranty | Lifetime Limited |
| Socket Depth | Standard |
| Height | 1.06 in |
| Weight | 0.48 LB |
| EAN or UPC | 840462300962 |

