- 1/2 in Drive Size
- 2 in Extended Anvil Length
features
- Compatible with all DXS2 tools.
- Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power.
- Maintain the torque power output by replacing your worn anvil in less than a minute.
- More impact power transfer compared to common socket adapters.
| Drive Type | Square |
| Warranty | 1-Year |
| Anvil Length | 2 in Extended |
| Drive Size | 1/2 in |
| Retainer Type | Friction Ring |
| Weight | 0.25 LB |
| EAN or UPC | 663023170671 |

