Skip to content Skip to navigation menu
DXS2 3/4 in Drive 6 in Extended Friction Ring and Thru-Hole Retainer Anvil

EA66H

DXS2 3/4 in Drive 6 in Extended Friction Ring and Thru-Hole Retainer Anvil
Item #120952422
  • 3/4 in Drive Size
  • 6 in Extended Anvil Length
DXS2 3/4 in Drive 6 in Extended Friction Ring and Thru-Hole Retainer Anvil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive Size
  • 6 in Extended Anvil Length

features

  • Compatible with all DXS2 tools.
  • Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power.
  • Maintain the torque power output by replacing your worn anvil in less than a minute.
  • More impact power transfer compared to common socket adapters.
Drive Type Square
Anvil Length 6 in Extended
Warranty 1-Year
Drive Size 3/4 in
Retainer Type Friction Ring and Thru-hole
Weight 1.5 LB
EAN or UPC 663023170732
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison