Skip to content Skip to navigation menu
DXS2 1/2 in Drive 4, 6, 8, 10 in Extended 4 PC Set Anvil

EAK44H

DXS2 1/2 in Drive 4, 6, 8, 10 in Extended 4 PC Set Anvil
Item #120952423
  • 1/2 in Drive Size
DXS2 1/2 in Drive 4, 6, 8, 10 in Extended 4 PC Set Anvil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size

features

  • Compatible with all DXS2 tools.
  • Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power.
  • Maintain the torque power output by replacing your worn anvil in less than a minute.
  • More impact power transfer compared to common socket adapters.
Retainer Type Friction Ring
Drive Size 1/2 in
Warranty 1-Year
Drive Type Square
Weight 2.4 LB
EAN or UPC 663023170756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison