- 18750 bpm Blows/Minute
- 1/8 in Air Inlet
- NPT Air Inlet Size
description
- With a knurled zoom throttle for positive control, the carbide-tipped stylus of the EP50 Series will let you engrave even the smallest details.
features
- Comfort: With steel housing to dampen vibration and a flexible hose for easy movement, this tool is easy to use and won’t wear you out.
| Standard | CE |
| Inlet Size | 1/8 in NPT |
| Control Type | Mechanical Variable |
| Warranty | 1 Year |
| Hose Size | 0.9375 in |
| Cycle Rate [Max] | 18750 strokes/min |
| No. of Power Settings | Continuous |
| Air Pressure | 90 psi |
| Actuation | Slide/Zoom |
| Bit Material | Carbide |
| Handle Type | Inline |
| Air Consumption @ Load | 1.5 cfm, 42.48 I/min |
| Type | Engraving Pen |
| Hose Size [Min] | 7/32 in |
| Center to Side Distance | 5/16 in |
| Power Source | Air Powered |
| Duty Rating | Industrial Duty |
| Series | EP50 Series Engraving Pens |
| Length | 5 5/8 in |
| Housing Material | Steel |
| Air Inlet | 1/8 in |
| Air Inlet Type | NPT |
| Weight | 0.35 LB |
| EAN or UPC | 663023013831 |

