- 1.5 cfm Air Consumption @ Load
- 1/8 in NPT Air Inlet
description
- With a knurled zoom throttle for positive control and three assorted carbide tipped styluses, the EP51 will allow you to engrave even the smallest details across a wide range of materials. Designed for industrial applications, the steel housing withstands the harshest environments while dampening vibration for comfortable all day use.
features
- Productivity: A knurled, variable zoom throttle acts as a regulator for greater control across a wide range of materials.
- Comfort: Steel housing dampens vibration and a flexible hose allows for easy movement.
- Durability: Housing made of steel for even the harshest environments while engraving the hardest materials.
- Also available in the EP51K kit which includes 3 different carbide tipped styluses to engrave various materials from brittle ceramics to hard alloy.
| Bit Material | Carbide |
| No. of Power Settings | Continuous |
| Speed Setting | Variable Speed |
| Power Source | Air Powered |
| Length | 5.68 in |
| Hose Length | 6 ft |
| Width | 0.62 in |
| Sound Pressure/Power Db | 75/86 A |
| Duty Rating | Industrial Duty |
| Blows/Minute | 13000 |
| Handle Type | Inline |
| Vibration Uncertainy (K) | 1.07 m/s2 |
| Vibration Level | 4.6 m/s2 |
| Height | 0.62 in |
| Air Inlet | 1/8 in NPT |
| Hose Size [Min] | 7/32 in |
| Air Consumption @ Load | 1.5 cfm, 42.48 lpm |
| Housing Material | Steel |
| Standard | CE, UKCA |
| Actuation Type | Slide/Zoom |
| Warranty | 1-Year |
| Air Pressure | 90 psi |
| Weight | 0.65 LB |
| EAN or UPC | 663023171517 |

