With a knurled zoom throttle for positive control and three assorted carbide tipped styluses, the EP51 will allow you to engrave even the smallest details across a wide range of materials. Designed for industrial applications, the steel housing withstands the harshest environments while dampening vibration for comfortable all day use.
features
Productivity: A knurled, variable zoom throttle acts as a regulator for greater control across a wide range of materials.
Comfort: Steel housing dampens vibration and a flexible hose allows for easy movement.
Durability: Housing made of steel for even the harshest environments while engraving the hardest materials.
Versatility: includes 3 different carbide tipped styluses to engrave various materials from brittle ceramics to hard alloy.
Air Consumption @ Load
1.5 cfm, 42.48 lpm
Housing Material
Steel
Power Source
Air Powered
Duty Rating
Industrial Duty
Hose Size [Min]
7/32 in
Bit Material
Carbide
Standard
CE, UKCA
Warranty
1-Year
No. of Power Settings
Continuous
Handle Type
Inline
Vibration Uncertainy (K)
1.07 m/s2
Sound Pressure/Power Db
75/86 A
Height
0.62 in
Hose Length
6 ft
Blows/Minute
13000
Air Inlet
1/8 in NPT
Vibration Level
4.6 m/s2
Air Pressure
90 psi
Width
0.62 in
Length
5.68 in
Speed Setting
Variable Speed
Actuation Type
Slide/Zoom
Weight
1.59 LB
EAN or UPC
663023171524
We're here for you
with Service Centers across the country - We have your back