- Module/Air 2000™ Standard Filter
- 1/2 in (NPT)
features
- Quick change bowl with bayonet attachment provides easy bowl removal and filter element change
| Operating Temp. | 0 °F [Min], 175 °F [Max] |
| Port Type | NPT |
| Operating Pressure [Max] | 175 psi |
| Bowl Material | Zinc |
| Element Material | 40 Micron Pourous polypropylene |
| Capacity Volume | 6 oz |
| Component | Filter |
| Inlet Size | 1/2 in NPT |
| Port Size | 1/2 in |
| Flow [Max] | 122 ft3/min |
| Drain Method | Manual |
| Height | 7 in |
| Body Material | Zinc Die Cast |
| Seal Material | Buna |
| Type | Filter |
| Weight | 1.95 LB |

