The G3241 Adhesive Remover transforms everyday adhesive removal tasks with a 20V cordless design built for professional use. Tackle a variety of adhesive removal tasks including wheel weights, debadging, dual side tape, pinstripes, and decals while minimizing the risk and rework cost associated with damage to underlying paint and clear coat. The G3241’s patent-pending design provides a dual speed selector with a low-speed mode which reduces heat buildup, protecting surfaces from yellowing or hazing, while the high-speed setting efficiently handles tougher adhesives like dual-sided tape or wheel weight adhesive. A 20V brushless motor drives more consistent performance under load compared to pneumatic tools, enabling faster material removal with less effort and wheel wear. Kitted with Ingersoll Rand’s premium 4” eraser wheel which is tough on stubborn adhesives, dual sided tape, and decals but forgiving on painted surfaces. Unlike aftermarket straight shank wheels, the 5/16”-24 threaded spindle wheel interface eliminates wheel slippage for more efficient adhesive removal. The integrated, 20 lumen LED light illuminates the workspace, reducing the risk of damage from excessive buffing. Prevent paint scratches from hoses or cords with the cordless G3241 Adhesive Remover. Its compact design with angled battery interface keeps the tool clear from painted surfaces and offers frustration free mobility around the work area. The slim body construction provides added reach in confined spaces, quickly removing wheel weight adhesive without removing the tire from the balancer.
applications
The G3241 is design for adhesive removal tasks including wheel weights, debadging, dual side tape, pinstripes, and decals while minimizing the risk and rework cost associated with damage to underlying paint and clear coat.
features
Performance: Traditional adhesive removal tools often risk damaging paint or clear coats due to excessive heat or scratching. The G3241 Adhesive Remover solves this problem with a patent-pending dual speed selector, with a low-speed mode designed to protect surfaces from yellowing and hazing on fresh paint and clear coats. High-speed mode tackles stubborn materials like dual-sided tape, sealant, and wheel weight adhesive, quickly removing tape and residue for new applications on a clean surface. Powered by a 20V brushless motor, this tool consistently delivers professional-grade results for a wide range of adhesive removal tasks.
Accessibility: Eliminate the risk of paint scratches from hoses or cords with the cordless G3241 Adhesive Remover. Its compact design with angled battery interface keeps the tool clear from painted surfaces and offers frustration free mobility around the work area. The slim body construction provides added reach in confined spaces, quickly removing wheel weight adhesive without removing the tire from the balancer. This innovative design makes adhesive removal easier across a wide range of applications, without risking damage to your work area.
Productivity: Eliminate solvents and multi-tool adhesive removal processes with the G3241 Adhesive Remover. The G3241 is shipped with Ingersoll Rand’s premium 4” eraser wheel which is tough on stubborn adhesives, dual sided tapes, and decals but forgiving on painted surfaces. Its powerful, 20V brushless motor maintains speed under load for faster material removal compared to pneumatic tools, while the integrated LED light keeps the work area visible. Unlike aftermarket straight shank wheels, the 5/16”-24 threaded spindle wheel interface eliminates wheel slippage for more efficient adhesive removal.
Ergonomics: Noisy, vibrating pneumatic tools can cause discomfort and fatigue during extended use. The G3241 Adhesive Remover’s cordless design is up to 20% quieter and up to 50% less vibration than traditional air tools. The slim, ergonomic design features a lever throttle that recesses into the handle for maximum control and comfort during operation. Ditch the air hose for a smoother, quieter experience on the G3241 Adhesive Remover without sacrificing productivity or job quality.
Safety: Eliminate the risk of workplace hazards like air hose trips.
Compatibility: Compatible with all Ingersoll Rand IQV20 Batteries.
Kit includes: Eraser wheel, 2.5Ah battery, and 20V charger.
includes
(1) G3241 tool, eraser wheel, 2.5Ah battery, and 20V charger
Type
Adhesive Remover
Height
3.9 in
Length
11 in
Handle Type
Straight
Throttle Type
Safety Lever
Housing Material
Impact And Chemical-resistant Composite Housing
Speed [Max]
3700 rpm
Vibration Level
1.7 m/s2
Pad Diameter
4 in
Motor Type
Brushless Motor
Voltage
20 VDC
Sound Pressure/Power
68.9/76.9 Db(A)
Vibration Uncertainy (K)
1.5 m/s2
Standard
IPX6-Certified, UL Listed
Arbor Size
5/16-24
Width
3.1 in
Warranty
3-Year Tool, 2-Year Battery, 3-Year Charger
Speed Setting
Dual Speed
Weight
7.1 LB
EAN or UPC
840462300634
We're here for you
with Service Centers across the country - We have your back