- 8300 rpm Maximum Free Speed
- Battery Powered Source
description
- Say goodbye to stall-outs, and say hello to power that lasts all shift long. The IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, whether you’re sanding down sheet metal or giving a headlight one last polish, you’ll be covered. Also available in the G4621-K22 kit which includes (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger.
features
- Performance: A high-power brushless motor provides extended runtime and reliability, so you can leave stall-outs and overheated equipment in the dust.
- Durability: A threaded, all-metal chuck and spindle lock keep accessories in place during tough jobs and make abrasive changes quick. IPX6 rated protection against harmful effects of water ingress.
- Ergonomics: Small size to easily reach spots where large sanders (DA/Orbital) cannot.
- Visibility: An LED light located at the foot of the tool helps reduce shadows so you can see your work area clearly.
- Versatility: Comes with 6 polishing and sanding accessories to ensure you have everything you need to get through a shift (3” Wool, 3” Soft Foam, 3” Medium Foam Pads).
- Flexibility: An adjustable auxiliary handle keeps you steady in any configuration.
- Compatibility: Compatible with the entire Ingersoll Rand IQV20™ platform, giving it an extra dose of power without weighing it down.
- Also available in the G4621-K22 kit which includes (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger.
| Actuation Type | Trigger |
| Width | 3.19 in |
| Wheel Thickness | 0.5 in, 12.7 mm |
| Sound Pressure/Power Db | 73/84 A |
| Height Over Spindle | 1.06 in |
| Gear Train | Planetary |
| Height | 8.26 in |
| Voltage | 20 VDC |
| Power Source | Battery Powered |
| Spindle Thread Size | 5/16-24 |
| Arbor Size | 5/16-24 |
| Standard | UL, IPX6 (protection against harmful effects of water ingress) |
| Housing Material | Nylon |
| Length | 4.92 in |
| Pad Diameter or Size | 2 in & 3 in |
| Handle Material | Overmolded Grip |
| Warranty | 1-Year Tool, 2-Year Battery, 3-Year Charger |
| Lock Mechanism | Toggle Switch |
| Speed Setting | Dual Speed |
| Gripping Length | 4 in |
| Free Speed [Max] | 8300 rpm |
| Vibration Level | 1.2 m/s2 |
| Handle Type | Pistol Grip With Auxiliary Handle |
| Duty Rating | Maintenance Duty |
| Vibration Uncertainy (K) | 0.5 m/s2 |
| Pad Face | Hook & Loop, Roloc |
| Height (with Battery) | 9.25 in |
| Weight | 6.4 LB |
| EAN or UPC | 663023170473 |

