Pneumatic has met its match. Introducing the world’s first 20V tire buffer – the G4911 Cordless Tire Buffer from Ingersoll Rand®. Capable of 45 repairs on a single 2.5Ah battery, the G4911 makes tire repair easy – whether it’s quick work on passenger vehicles or tackling tough repairs on heavy equipment. The patent-pending compact IQV20™ cordless design with angled battery interface provides greater tool accessibility inside small tires without the maneuverability restrictions of an air hose. The G4911 is up to 25% quieter with 50% less vibration than competitive air tools, greatly reducing shop noise and operator discomfort. A low-profile lever throttle fully recesses into the slim handle for maximum comfort and control while creating the repair surface. Prevent expensive repair mistakes with a dedicated two speed selector for reaming and buffing that controls max RPM, in alignment with U.S. Tire Manufacturers repair guidelines. Unleash your productivity with a tool that lets you ditch the air hose.
applications
The G4911 is designed for drilling/reaming punctures and buffing tire surfaces for internal patchwork.
features
Accessibility: The compact IQV20™ cordless design with angled battery interface is patent-pending to create a shorter effective tool length than the leading cordless competitor, providing greater tool accessibility inside small tires for frustration-free maneuverability
Ergonomics: Eliminate noisy and cumbersome air tools. The G4911 is up to 25% quieter with 50% less vibration than competitive air tools, greatly reducing shop noise and operator discomfort. A low-profile lever throttle fully recesses into the slim handle for maximum control while creating the repair surface.
Visibility: LED light helps reduce shadows so you can see your work area clearly.
Dual Speed Selector: 1,000 RPM for reaming 3,000 RPM for buffing.
Safety: Eliminate the risk of workplace hazards like air hose trips and tool oil contamination of adhesive patch area.
Compatibility: Compatible with all Ingersoll Rand IQV20 Batteries.
Includes: (1) BL2012 2.5Ah battery, and 20V battery charger.