- Trolley
- Hand Geared Hook-On
- Manual
- 2,200 lb Max Load Capacity
- 36.00" Curner Radius
features
- GT hand geared hook-on style trolley rated for manual or powered hoists having the versatility to fit most types of beams with compatibility to all hoist brands
- 5:1 design factor allows use with both manual or powered hoists
- Side plates, including the rail sweeps/drop stops, are made of cold-formed steel for strength, durability and even load distribution
- Wheels are cast iron and the universal tread fits either flat or tapered beams
- Meets pertinent US (ASME/ANSI and CMAA), Canadian and European standards
- The wheel axles are "rivet-locked" in place so they will not come loose
- Wheels run on sealed, "Lube-for-Life" ball bearings
- smoother rolling with less effort and maintenance
- Wide hanger shaft assemblies allow the standard trolleys to fit almost any I-Beam, H-Beam or patented track beam
- Extension shaft kits are stocked
- Additional gearing in the 20 ton trolley allows operation by one hand chain
- Trolleys are painted black for universal coordination
- Shaft extension kits allow standard trolleys to fit almost any S-beam or patented track beam – flange adjustment 8" to 13"
| Corner Radius [Min] | 36 in |
| Power Source | Manual |
| Beam Height | 10 in [Min], 24 in [Max] |
| Manufacturer Name | Ingersoll-Rand |
| Load Capacity [Max] | 2200 lbs |
| Type | Hand Geared Hook-On |
| Beam Width | 3 in [Min], 8 in [Max] |
| Weight | 48.85 LB |

