- Manual Geared Type
- 3 Ton Capacity
- 10 ft Pendant Drop
description
- Geared 1 - 20 Metric ton Capacity GT hand geared hook-on style trolley rated for manual or powered hoists having the versatility to fit most types of beams with compatibility to all hoist brands.
features
- The 5:1 design factor allows use with both manual or powered hoists. Meets pertinent U.S. (ASME/ANSI and CMAA), Canadian and European standards.
- The side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution.
- The wheel axles are 'rivet-locked' in place so they will not come loose. They are NOT knurled, welded, or modified bolts.
- The wheels are cast iron. The 'Universal' tread fits either flat or tapered beams.
- Wheels run on sealed, 'Lube-for-Life' ball bearings. Smoother rolling with less effort and maintenance.
- Wide hanger shaft assemblies allow the standard trolley's to fit almost any I-Beam, H-Beam or patented track beam. Extension shaft kits are stocked.
- The trolley's are painted black for universal coordination.
- Shaft extension kits allow standard trolleys to fit almost any S-beam or patented track beam - flange adjustment 8'-13'. Please click on 'catalog section' for details.
| Type | Manual Geared |
| Wheel Material | Cast Iron |
| Warranty | 1 Year |
| Beam Height | 7 in |
| Standards | ASME/ANSI And CMAA |
| Housing Material | Steel |
| Capacity | 3 Ton, 6600 lb |
| Wheel Diameter | 4.53 in, 115 mm |
| Overload Protection | No |
| Weight | 0.26 LB |

