- 6.89 Length in
- Impact and Chemical-Resistant Composite Housing
description
- When you need heat in a hurry, the Ingersoll Rand® IQV20™ Cordless Heat Gun delivers – reaching operational temperatures up to 20% faster than the leading cordless competitors. Quickly customize to your application requirements with two airflow speeds up to 10 cfm and variable heat control settings up to 1022°F. The H3111 also features a lightweight build for comfortable all-day use and a dual speed slide switch for continuous, hands-free operation. Change attachments easily without handling hot parts with the twist nozzle ejector. Compatible with all Ingersoll Rand IQV20™ batteries, this tool enables portable productivity in a package that really brings the heat.
applications
- Shrinking tube over electrical connections, softening adhesives and decals, soldering, melting, and drying applications.
features
- Control: Dual fan speeds and adjustable temperature controls on an LCD display allows the user to better control the work piece temperature. From protecting delicate materials from excessive heating or blasting stuck on adhesives with maximum heat, the H3111 can be custom tuned to best fit your application.
- Performance: The H3111 reaches operational temperatures up to 20% faster than leading cordless competitors, reducing the time waiting for quick jobs like shrink tubing.
- Productivity: Don’t trade portability for productivity. The H3111 delivers up to 10% more continuous runtime at higher maximum temperatures and airflow than leading cordless competitors.
- Versatility: Twisting the nozzle ejector provides quick changes between attachments without handling hot parts. Each H3111 includes a flat, round, and a reflector nozzle attachment to direct heat where you need it most.
- Performance: Best in class airflow and max temperature settings increases the heat applied to your work area, ensuring the pros get their jobs done faster.
- Convenience: Cut the cord and take the H3111 anywhere with up to 20% less weight than other cordless brands.
- Convenience: Dual speed slide switch and lay flat design allows for hands free use.
- Kit Includes: (1) BL2022 5Ah Battery, 20V Battery Charger and 3 nozzles (Flat, reflector, concentrator).
- Compatibility: Compatible with all Ingersoll Rand IQV20 Batteries.
includes
- Includes: (1) BL2022 5.0Ah Battery, 20V Battery Charger and 3 nozzles (Flat, reflector, concentrator).
| Length | 6.89 in |
| Air Flow [Max] | 10 cfm |
| Handle Material | Overmolded Grip |
| Width | 3.15 in |
| Sound Pressure/Power | 58.6/66.6 Db(A) |
| Power Source | Battery Powered |
| Motor | Brushed |
| Nozzle Type | Flat, Reflector, Concentrator |
| Temperature Settings | Adjustable |
| Height | 8.66 in |
| Voltage | 20 VDC |
| Throttle Type | Sliding Switch |
| Housing Material | Impact And Chemical-resistant Composite Housing |
| Operating Temperature [Min] | 1022 °F |
| Air Flow [Min] | 7 cfm |
| Motor Type | Brushed |
| Temperature Lock | Yes |
| Operating Temperature [Max] | 86 °F |
| Handle Type | Pistol Grip |
| Actuation Type | Sliding Switch |
| Warranty | 3-Year Tool, 2-Year Battery, 3-Year Charger |
| Standard | ETL + CETL, NOM, CE + CB |
| Weight | 8.5 LB |
| EAN or UPC | 663023172934 |

