- Round Drive Caulking Chisel
- 0.680" Drive Size
| Drive Type | Round |
| Tip Size | 13/32 in |
| Type | Chisel Bit |
| Overall Length | 12 in |
| Blade Tip Shape | Straight |
| Shank Length | 2 1/2 in |
| Blade Shape | Wedge |
| Drive Size | 0.680 in |
| Weight | 1.0 LB |
| Drive Type | Round |
| Tip Size | 13/32 in |
| Type | Chisel Bit |
| Overall Length | 12 in |
| Blade Tip Shape | Straight |
| Shank Length | 2 1/2 in |
| Blade Shape | Wedge |
| Drive Size | 0.680 in |
| Weight | 1.0 LB |