- Straight Fuller Chisel
- 0.680" Drive Size
| Drive Type | Round |
| Tip Size | 9/16 in |
| Overall Length | 12 in |
| Type | Chisel Bit |
| Blade Tip Shape | Straight |
| Shank Length | 2.5 in |
| Drive Size | 0.680 in |
| Blade Shape | Wedge |
| Weight | 2.0 LB |
| Drive Type | Round |
| Tip Size | 9/16 in |
| Overall Length | 12 in |
| Type | Chisel Bit |
| Blade Tip Shape | Straight |
| Shank Length | 2.5 in |
| Drive Size | 0.680 in |
| Blade Shape | Wedge |
| Weight | 2.0 LB |