- Hex Drive Oval Collar Flat Chisel
- 0.580" Drive Size
| Blade Tip Shape | Straight |
| Overall Length | 12 in |
| Type | Chisel Bit |
| Blade Shape | Wedge |
| Shank Length | 2 3/8 in |
| Drive Type | Hex |
| Drive Size | 0.580 in |
| Tip Size | 1 1/16 in |
| Weight | 1.0 LB |
| Blade Tip Shape | Straight |
| Overall Length | 12 in |
| Type | Chisel Bit |
| Blade Shape | Wedge |
| Shank Length | 2 3/8 in |
| Drive Type | Hex |
| Drive Size | 0.580 in |
| Tip Size | 1 1/16 in |
| Weight | 1.0 LB |