- 20 VDC Voltage
- Cordless
description
- Our line of IQV20™ cordless power tools delivers the rugged durability and engineering expertise that has been our legacy for generations, purpose-built for the toughest jobs. The Ingersoll Rand® D3411 Compact Screwdriver and D3141 Compact Drill Driver combines all the flexibility and dexterity of cordless tools with the power, durability, and strength that our professional-grade portfolio is known for. At 5" in length and 3 lbs. (with battery), the D3411 Screwdriver boasts unyielding durability, long-lasting power, and precise, configurable torque- all in one small package. The D3141 Compact Drill weighs 3 lbs. (with battery) and 7" tip to tail length. It’s designed to help you access the toughest spots, from wheel hubs to heavy machinery gaskets.
applications
- General Drilling & Fastening
features
- This IQV20 2-Piece Cordless Combo Kit includes the D3141 Compact Drill, D3411 Screwdriver, (2) 2.5Ah Compact Batteries, and a Compact Charger.
- D3141 Drill/Driver Performance: 1/2" Keyless Chuck, 18-position Clutch, 450 in-lb Max Torque, 1800RPM, 2.7lbs. (w/ Battery), 7"L, Drill/Drive Mode, LED light, ETL, CB, CE, IPX6 rated, Impact and chemical-resistant composite housing, Brushless Motor, 3-yr. Warranty.
- D3411 Screwdriver Performance: 1/4" Quick Change Hex Chuck, 18-position Clutch, 450 in-lb Max Torque, 1800 RPM, 3lbs. (w/ Battery), 5"L, Dual Speed, LED light, ETL, CB, CE, IPX6 rated, Impact and chemical-resistant composite housing, Brushless Motor, 3-yr. Warranty.
- IQV20 Batteries: The intelligent Battery Management System allows the battery to communicate with the tool and charger to offer triple battery protection. 4 light position Fuel Gauge. Quick charging feature in one hour or less.
- IQV20 Battery Charger: Charge any of your IQV® 20 Series batteries on the same universal charger (20V). An LED Fuel Gauge and audible alarm will let you know when your batteries are fully charged and ready to get back to work. Can be mounted vertically or horizontally on a wall or work bench.
includes
- D3141 Compact Drill, D3411 Screwdriver, (2) 2.5Ah Batteries, Charger
| Standard | UL Listed, CSA Certified |
| Warranty | 3-Year Tool, 2-Year Battery, 3-Year Charger |
| Voltage | 20 VDC |
| Weight | 12.0 LB |
| EAN or UPC | 840462301327 |

