- 20 VDC Voltage
- Cordless
description
- Our line of IQV20™ cordless power tools delivers the rugged durability and engineering expertise that has been our legacy for generations, purpose-built for the toughest jobs. The Ingersoll Rand® D5241 Hammer Drill combines the ease and versatility of a cordless tool with the power and precision of our best-in-class, professional-grade portfolio. With 3 drill settings, 2 speed settings, a ½-inch chuck, and a 24-position clutch, it’s designed to give you the precise torque you need, whether you’re drilling through a thin layer of plaster or a solid cement wall. The W3111 Compact Impact Driver has a brushless motor that delivers up to 350 ft-lbs. of breakaway torque to quickly complete demanding applications. A compact form factor with 5.2" tip-to-tail length and weight under 2.3 lbs. provide excellent control and maneuverability in tight workspaces. Including 3 speed modes and patented 360º shadowless LED light ring to fully eliminate shadows.
applications
- General Drilling & Fastening
features
- This IQV20 2-Piece Cordless Combo Kit includes the D5241 Hammer Drill, W3111 1/4" Quick-Change Impact Driver, one BL2022 5.0Ah Battery, one BL2012 2.5Ah Compact Battery, and one BC1124 Compact Charger.
- D5241 Hammer Drill Performance: 1/2" All-metal Keyless Chuck, 24-position Clutch, 1100 in-lb. Max Torque, 1700 RPM, 2800 BPM, 3.5 lbs., 7.8 in Length, 3-Drill settings (Drill, Driver, Hammer Drill), Dual Speed (High/Low), LED light, Impact and chemical-resistant composite housing, Brushless Motor, 3-yr. Warranty.
- W3111 Impact Driver Performance: 1/4" Quick Change Hex, 350ft-lbs. Breakaway and 265 ft-lbs. Fastening Torque, 2800 RPM. 4200 BPM, 5.2" Tip-to-Tail Length. 2.3 lbs., Variable Speed Trigger 3 Speed Modes, 360º Shadowless LED Light Ring, Impact and chemical-resistant composite housing, Brushless Motor, 3-yr. Warranty.
- IQV20 Batteries: The intelligent Battery Management System allows the battery to communicate with the tool and charger to offer triple battery protection. 4 light position Fuel Gauge. Quick charging feature in one hour or less.
- IQV20 Battery Charger: Charge any of your IQV® 20 Series batteries on the same universal charger (20V). An LED Fuel Gauge and audible alarm will let you know when your batteries are fully charged and ready to get back to work. Can be mounted vertically or horizontally on a wall or work bench.
includes
- W3111 1/4" Impact Driver, D5241 Hammer Drill, (1) 5.0Ah Battery, (1) 2.5Ah Battery, Charger
| Warranty | 3-Year Tool, 2-Year Battery, 3-Year Charger |
| Voltage | 20 VDC |
| Standard | UL Listed, CSA Certified |
| Weight | 12.0 LB |
| EAN or UPC | 840462301334 |

