- Pneumatic Type
- 7/8 x 3 1/4 in Shank Size
- 2.63 in Stroke Length
description
- The JH40 Series jackhammer sports a hole capacity of up to 18 feet deep and 2 inches across, and is tough enough to blast away hard rock. Great for blasting holes, industrial work, and excavation projects, the JH40 will see you through any project.
features
- Wet or Dry Drilling: Take the JH40 to any environment you need to work in.
- Capacity: Hole capacity of up to 18 feet deep and 2 inches across.
- Powerful: With 2000 blows per minute, the JH40 Series jackhammer lives up to the strength and power our customers have come to expect from Ingersoll Rand tools.
- Applications: Great for blasting holes, industrial work, and excavation projects, the JH40 will see you through any project.
| Power Source | Air |
| Air Inlet | 3/4 in NPT |
| Blows/Minute | 2000 |
| Air Consumption @ Load | 115 cfm, 3257 lpm |
| Shank Size | 7/8 x 3 1/4 in |
| Hose Size [Min] | 3/4 in |
| Stroke Length | 2.63 in |
| Warranty | 1 Year |
| Air Pressure | 90 psi |
| Handle Type | T-Handle |
| Shank Type | Hex |
| Weight | 63.0 LB |
| EAN or UPC | 663023036564 |

