- Pneumatic Type
- 7/8 x 4 1/4 in Shank Size
- 2.63 in Stroke Length
description
- The JH40 Series jackhammer sports a hole capacity of up to 18 feet deep and 2 inches across, and is tough enough to blast away hard rock. Great for blasting holes, industrial work, and excavation projects, the JH40 will see you through any project.
features
- Wet or Dry Drilling: Take the JH40 to any environment you need to work in.
- Durable: Tough enough for any workspace, the JH40 will become a trusted companion anytime you need a rugged jackhammer on the job.
- Powerful: The JH40 Series jackhammer lives up to the strength and power our customers have come to expect from Ingersoll Rand tools.
| Hose Size [Min] | 3/4 in |
| Warranty | 1 Year |
| Air Consumption @ Load | 115 cfm, 3257 lpm |
| Air Inlet | 3/4 in NPT |
| Handle Type | T-Handle |
| Shank Size | 7/8 x 4 1/4 in |
| Blows/Minute | 2000 |
| Stroke Length | 2.63 in |
| Shank Type | Hex |
| Power Source | Air |
| Air Pressure | 90 psi |
| Weight | 64.0 LB |
| EAN or UPC | 663023013978 |

