The JRD30 Series rock drill is one of our most versatile units. Perfect for both wet and dry drill jobs, the JRD30 can be used to drill up to 10 feet deep and 1.5 inches wide in concrete or soft to medium rock.
features
Easy Access: The JRD30 Series is easy enough to maneuver in tight spaces, and light enough to use when the occasion calls for horizontal drilling.
Wet Drilling Capabilities: Take this drill anywhere it needs to go - but wet drilling environments in particular can extend the life of your tool.
Lightweight: This rock drill is lightweight but powerful, and durable enough to stand up to the toughest conditions.
Air Pressure
90 psi
Warranty
1 Year
Style
Air
Shank Size
7/8 x 3 1/4 in
Hose Size [Min]
3/4 in
Shank Type
Hex
Handle Type
T-Handle
Blows/Minute
2700
Stroke Length
1.44 in
Air Consumption @ Load
73 cfm, 2067 lpm
Air Inlet
3/4 in NPT
Power Source
Air
Weight
29.0 LB
EAN or UPC
663023036557
We're here for you
with Service Centers across the country - We have your back