- Drill
features
- Adjustable throttle
- Drills holes up to 6 ft with a diameter of 2 1/2"
- For wet or dry drilling
| Control Type | 3-Speed Throttle |
| Hose Size | 0.75 in |
| Bit/Blade Mounting Type | Hex w/Collar |
| Noise Level | 95 dBA |
| Cycle Rate | 2700 blows/min |
| Handle Type | T-Handle |
| Length | 19 1/2 in |
| Air Consumption [Max] | 115 ft3/min |
| Pressure | 90 psi |
| Inlet Size | 3/4 in NPT |
| Chuck Size | 1 x 4-1/4 in |
| Retainer Type | Latch |
| Weight | 29.0 LB |
| EAN or UPC | 663023036540 |

