The JRD50 Series rock drill is ideal for holes up to 15 feet deep and 2 inches in diameter when you’re working in medium to hard rock. This particular tool is great for general utility work in corals or mines.
features
Directional Exhaust: The JRD50 Series sports a directional exhaust, which expels exhaust air in multiple directions to keep your workspace exhaust-free.
Durable: The JRD50 is tough enough to withstand harsh environments and repeated drops.
Warranty
1 Year
Handle Type
T-Handle
Air Inlet
3/4 in NPT
Power Source
Air
Blows/Minute
2300
Stroke Length
2 in
Shank Type
Hex
Air Pressure
90 psi
Shank Size
7/8 x 3 1/4 in
Hose Size [Min]
3/4 in
Air Consumption @ Load
120 cfm, 3398 lpm
Style
Air
Weight
0.2 LB
EAN or UPC
663023036533
We're here for you
with Service Centers across the country - We have your back