- General Light Duty Chipper
- 3600 blows/min
- 1 3/4" Stroke
features
- Standard nozzle sizes permit ready adaptability to a variety of chisels
- Replaceable piston
| Hose Size | 0.5 in |
| Handle Type | Swan Neck, Outside Trigger |
| Shank Diameter | 0.68 in |
| Cycle Rate | 3600 blows/min |
| Air Consumption [Max] | 18 ft3/min |
| Pressure | 90 psi |
| Length | 12 in |
| Bit/Blade Mounting Type | .680 in Round Nozzle |
| Control Type | On/Off |
| Type | Chipping/Scaling Hammer |
| Inlet Size | 1/4 in |
| Weight | 8.5 LB |

