1/4 - 20 metric ton Lifting Capacity. Ingersoll Rand Kinetic Series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 Electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to LAST with minimal down time.
features
All steel construction for exceptional durability and light weight
Reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system
Full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life
Premium grade 100, Electro-Galvanized chain designed for exceptional corrosion resistance for increased durability.
Heavy duty cast hook latches designed for less latch replacements
CE certified
hoists meet or exceed regional requirements including ASME B30.16, HST-2M
Hoist Mount
Hook
Pull to Lift Rated Load
77.1 lb
Reeving
Single
Capacity
1.5 Ton, 3300 lb
Warranty
1 Year
Lift Height
10 ft
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back