- Manual Style
- 5 Ton Capacity
- 10 ft Lift Height
description
- 1/4 - 20 metric ton Lifting Capacity. Ingersoll Rand Kinetic Series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 Electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to LAST with minimal down time.
features
- All steel construction for exceptional durability and light weight
- Reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system
- Full bearing construction on load sprockets and pinion shaft for reduced pull effort and longer life
- Premium grade 100, Electro-Galvanized chain designed for exceptional corrosion resistance for increased durability.
- Heavy duty cast hook latches designed for less latch replacements
- CE certified
- hoists meet or exceed regional requirements including ASME B30.16, HST-2M
| Lift Height | 10 ft |
| Capacity | 5 Ton, 11000 lb |
| Reeving | Double |
| Hoist Mount | Hook |
| Warranty | 1 Year |
| Pull to Lift Rated Load | 74.9 lb |
| Weight | 0.0 LB |

