- Manual Style
- 0.75 Ton Capacity
- 5 ft Lift Height
description
- With 3/4 metric ton lifting capacity, the Ingersoll Rand SideKick Series mini lever and manual hoists are engineered to fit into the smallest of spaces, to go where you go to get the job done. Don't let the size fool you
- with grade 80 chain, long life disc brakes and all steel construction the SideKick hoist will be by your side year after year to make your job easier.
features
- Ultra-compact to fit into the smallest of spaces
- Grade 80 zinc plated or grade 100 Electro-plated load chain exceptional corrosion resistance for increased durability
- Heavy duty carrying bag with all KX lever hoists, standard
- Double pawl, disc brake system for a highly dependable brake system
- Heat treated steel side plates for increased durability
| Hoist Mount | Hook |
| Capacity | 0.75 Ton, 1650 lb |
| Lift Height | 5 ft |
| Reeving | Single |
| Pull to Lift Rated Load | 65.2 lb |
| Lever Length | 5.75 in |
| Suspension Type | Hook |
| Warranty | 1 Year |
| Weight | 0.0 LB |

