- Module/Air 2000™ Lubricator
- 3/8 in (NPT)
features
- Oil-fog type with see through sight dome
- Bayonet bowl provides easy removal to allow quick oil refill
| Seal Material | Buna |
| Type | Lubricator |
| Body Material | Zinc Die Cast |
| Flow [Max] | 100 ft3/min |
| Operating Temp. | 0 °F [Min], 175 °F [Max] |
| Inlet Size | 3/8 in NPT |
| Height | 7.700 in |
| Operating Pressure [Max] | 175 psi |
| Capacity Volume | 6 oz |
| Bowl Material | Zinc |
| Weight | 1.97 LB |

