- Work Light
- 1 White LED
- 180 Lumens
- 20,000 Averages Bulb Life
features
- Includes an ultra-bright white LED, which casts 180 lumens and lasts up to 20,000 hours
- Up to 15 hours of runtime on a single charge 3 Ah battery and up to 8 hours of runtime on a 1.5 Ah battery
- Impact-resistant housing protects against fluids, chemicals and repeated drops
- Patented aluminum head dissipates heat and is lightweight yet heavy-duty
- Multi-position head, standing base and hang hook allow for lighting from above or below at any angle
- Easy-to-use battery interface makes changing the battery quick and simple
| Color | White |
| Type | Work Light |
| Run Time | 8 h |
| Bulb | 1 LED |
| Max. Lumens | 180 lumens |
| Height | 9 1/2 in |
| Battery Type | Lithium-Ion |
| Average Bulb Life | 20000 h |
| Voltage Rating | 20 V |
| Weight | 0.9 LB |
| EAN or UPC | 663024006221 |

