- Cordless Type
- 14 oz Canister Capacity
- 6250 psi Maximum Operating Pressure
description
- Ingersoll Rand's 20V cordless grease gun, the LUB5130, is powered by advanced battery technology and makes it easy for operators to grease fittings in the shop and in the field. Designed specifically for professional technicians who require tough, long-lasting, ergonomic tools, the LUB5130 has what it takes to keep your work running smoothly.
features
- Performance: High operating pressure and flow rate powers through clogged fittings, quickly delivering grease and reducing job time.
- Comfort: Work with greater comfort and less fatigue
- lightweight design (7.2 lbs.), ergonomic handle with over-molded grip and patented soft-mount system reduces vibration for extended use. Optional shoulder strap hook for additional flexibility and support of this cordless grease gun.
- Durability: All-metal drive train is robust, durable and optimized for maximum power and efficiency. Steel-reinforced metal gears, heavy-duty motor and impact and chemical resistant housing protect against breakage in the harshest environments and withstand repeated drops and shop fluid damage.
- Productivity: Electronic shutdown and high-pressure LED indicator prevents grease spills and extends motor life of this cordless grease gun. Easy 3-way load system for maximum versatility with cartridge, bulk and manual loading into this cordless grease gun. More up-time with one battery platform that is compatible with all your IQV® 20 Series tools. The 20-volt lithium-ion battery is available in 5.0 Ah and 2.5 Ah.
- Access: Standard 30" hose improves reach, helps operators access tight spots.
- Warranty: Comes with a 3-year limited warranty.
| Operating Pressure [Max] | 6250 psi |
| Type | Cordless |
| Warranty | 3 Years |
| Housing Material | Impact and Chemical-Resistant Composite |
| Weight | 8.0 LB |

