Skip to content Skip to navigation menu
30 Piece Carbide Bur

M30TIN

30 Piece Carbide Bur
Item #104436903
  • 30 Pieces
  • 1/4 in, 1/2 in Shank Diameter
30 Piece Carbide Bur
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 Pieces
  • 1/4 in, 1/2 in Shank Diameter

description

  • Ingersoll Rand carbide burrs are titanium nitride (TiN) coated to provide maximum edge retention and corrosion resistance. The TiN coating can improve the average lifetime of the burr by more than three times. Note: Burrs have a maximum operating speed of 40,000 rpm.

applications

  • This 30-piece, carbide burr mega-set covers a wide range of applications.
Shank Diameter 1/4 in, 1/2 in
Finish Titanium Nitride (TiN)
Weight 2.5 LB
EAN or UPC 663023036724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison