Skip to content Skip to navigation menu
MLK Series Chain Hoist

ML250K-2C10-C6

MLK Series Chain Hoist
Item #105418164
  • 550 lb Capacity
  • 10 ft Lift Height
  • 18 in Headroom
  • 1 Fall
MLK Series Chain Hoist
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 550 lb Capacity
  • 10 ft Lift Height
  • 18 in Headroom
  • 1 Fall

description

  • With high speeds and precise spotting, the Ingersoll Rand MLK Series hoists are ideal for high production cycle operations. These rugged and reliable hoists share a common design with many interchangeable parts.

features

  • 100% duty cycle enables continuous operation
  • Ideal for harsh environments, such as steel mills, foundries and electroplating operations
  • Self-adjusting, air operated disc brake wear tested to over 1 million cycles before replacement
  • Simple pull-chain speed and directional controls provide precise load-spotting capabilities
  • Rated as HMI duty classification A5, severe duty (equates to FEM 9.511 duty classification 2M)
Type Chain Hoist
Lifting Speed [Max] 101.0 ft/min
No. of Falls 1
Handle Effort @ Rated Capacity 550 lb
Headroom 18 in
Lift Height 10 ft
Capacity Wt. [Max] 550.00 lb
Weight 83.77 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison